Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bullet Disconnect, Female, PK25

  • Mfr # EBNF18-4FIB-Q

  • Zoro # G0427023


product price: $7.96
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.92

Key Features

Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 16 AWG
Overall Length
0.99 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBNF18-4FIB-Q
Zoro #
G0427023
UPC #
61305634175
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.99 in
Width
0.15 in

Details

Item
Bullet Disconnect,Female,PK25
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 16 AWG
Seam
Butted
Max. Voltage
600V
Max. Temp.
185 Degrees F
Terminal Type
Female Bullet
Connection Material
Brass
Standards
cULus, E466810
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.15 in
Max Operating Temperature
85 degrees Celsius
Product Class
Wire Termination
Color Coding
Red

Description

Bullet Disconnect,Female,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.