Bullet Disconnect, Male, Vyl, Insul, PK25

  • Mfr # EBV14-4MB-Q

  • Zoro # G0427102


product price: $5.30
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.60

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Overall Length
0.83 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBV14-4MB-Q
Zoro #
G0427102
UPC #
61305634180
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.83 in
Width
0.16 in

Details

Item
Bullet Disconnect,Male,Vyl,Insul,PK25
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Seam
Butted
Max. Voltage
600V
Max. Temp.
122 Degrees F
Connection Material
Brass
Terminal Type
Male Bullet
Standards
cULus, E466810
Finish
Tin-Plated
Insulation Dia
0.17 in
Max Operating Temperature
50 degrees celsius
Product Class
Wire Termination
Barrel Type
Butted Seam
Color Coding
Blue

Description

Bullet Disconnect,Male,Vyl,Insul,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.