Butt Splice Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V, 500 PK

  • Mfr # BSN10-D

  • Zoro # G0159315


product price: $275.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN10-D
Zoro #
G0159315
UPC #
074983830053
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Dia.
0.21 in
Overall Length
1.14 in
Width
0.3"
Overall Width
0.27 in
Barrel Inside Diameter
0.21 in
Strip Length
1/4 in
Barrel Outside Diameter
0.27 in
For Maximum Wire Insulation Diameter
0.21 in
Minimum Copper Conductor Size (AWG SOL)
#12
Wire Strip Length (In.)
9/32
Wire Strip Length (mm)
7.1
Maximum Metric Conductor Size (mm²)
6
For Maximum Wire Size - Stranded
10 AWG
For Minimum Wire Size - Solid
12 AWG
For Minimum Wire Size - Stranded
12 AWG
For Maximum Wire Size - Solid
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL 486C
Material
Copper
Finish
Tin Plated
For Wire Type
Stranded
Termination Style
Crimp
Number of Splices
2
Special Features
Butted Configuration Provides Low Profile for Limited Space Applications
Seam Style
Brazed
Barrel Type
Standard
CSA Temperature Rating (°C)
105
Product Line
Pan-Term
Product Material
Copper
Product Model
BSN10-D
Environmentally Friendly
Yes
CSA Temperature Rating (°F)
221
Sub Brand
Pan-Term®
Maximum Conductors
2

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.14 in, Seam Style Brazed, Barrel Inside Diameter 0.21 in, Barrel Outside Diameter 0.27 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.