Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V, 1000 PK

  • Mfr # BSN14-M

  • Zoro # G0159306


product price: $398.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN14-M
Zoro #
G0159306
UPC #
074983830039
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
1.15 in
Barrel Inside Dia.
0.15 in
Barrel Outside Diameter
0.2 in
Barrel Inside Diameter
0.15 in
Strip Length
5/16 in
Overall Width
0.2 in
For Maximum Wire Insulation Diameter
0.148 in
Minimum Copper Conductor Size (AWG SOL)
#16
Wire Strip Length (In.)
9/32
Width
0.2"
Wire Strip Length (mm)
7.1
Maximum Metric Conductor Size (mm²)
2.5
For Minimum Wire Size - Stranded
16 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
BSN14-M, CSA C22.2 No. 65, UL 486C
Material
Copper
For Wire Type
Stranded
Seam Style
Brazed
Special Features
Butted Configuration Provides Low Profile for Limited Space Applications
Number of Splices
2
Termination Style
Crimp
Barrel Type
Standard
CSA Temperature Rating (°C)
105
Product Model
BSN14-M
Environmentally Friendly
Yes
Product Material
Copper
Product Line
Pan-Term
Sub Brand
Pan-Term®
CSA Temperature Rating (°F)
221
Finish
Tin Plated

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.15 in, Seam Style Brazed, Barrel Inside Diameter 0.15 in, Barrel Outside Diameter 0.2 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.