Shop PANDUIT
See all product information
Create Account
C at 6A 28 AWG UTP P at CH LSZH IW 30FT EA
- Mfr # UTP28X30
- Zoro # G422916450
product price:Â
$
52.15
/ea
Key Features
End 2 Connection Type
RJ-45
End 2 Gender
Male
Performance Category
Category 6a
Cable Length
29.86 ft
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UTP28X30
- Zoro #
- G422916450
- UPC #
- 074983110773
- Country of Origin
- China
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
Dimensions
- Cable Length
- 29.86 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.