This item is Discontinued.

Panduit Cable Clamp, Nylon 6/6, 0.38 in Bundle Dia., Black, 100 PK PC038-H25D-C0

Cable Clamp, Nylon 6/6, 0.38 in Bundle Dia., Black, 100 PK (Discontinued)

  • Mfr # PC038-H25D-C0
  • Zoro # G2761738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC038-H25D-C0
Zoro #
G2761738
UPC #
7498383882
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in
Width
0.62 in
Height
0.58 in
Mounting Hole Diameter (In.)
0.28
Mounting Hole Diameter (mm)
7.1

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Color
Black
Clamp Material
Nylon 6/6
Temp. Range
-76 Degrees to 185 Degrees F
Application
For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
Environment
Indoor/Outdoor
Resistance Properties
Weather Resistant
Additional Information
Environment: Indoors/Outdoors, Maximum Panel Thickness: 0.126 Inch
Product Line
Pan-Clamp

Description

Pan-Clamp 0.38 Inch (9.7 mm) Bundle Diameter With Integrated Fastener. Black, Impact Modified Weather Resistant Nylon 6.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.