This item is Discontinued.

Panduit Cable Clamp, Nylon 6/6, 1 in Bundle Dia., Black, 100 PK PC100-H25D-C0

Cable Clamp, Nylon 6/6, 1 in Bundle Dia., Black, 100 PK (Discontinued)

  • Mfr # PC100-H25D-C0
  • Zoro # G2763244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC100-H25D-C0
Zoro #
G2763244
UPC #
7498383892
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in
Width
0.62 in
Height
1.2 in
Mounting Hole Diameter (In.)
0.28
Mounting Hole Diameter (mm)
7.1

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Clamp Material
Nylon 6/6
Color
Black
Temp. Range
-76 Degrees to 185 Degrees F
Application
For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
Resistance Properties
Weather Resistant
Environment
Indoor/Outdoor
Product Line
Pan-Clamp
Certifications & Standards
RoHS
Additional Information
Environment: Indoors/Outdoors, Maximum Bundle Diameter: 1.00 inch, Maximum Panel Thickness: 0.126 inch, Panel Hole Diameter: 0.281 inch, Bundle Offset: 0.96 inch

Description

Pan-Clamp 0.38 Inch (9.7 mm) Bundle Diameter With Integrated Fastener, Impact Modified Weather Resistant Nylon 6.6 Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.