Zoro Homepage

Cable Cleat, Aluminum, 2.76 in Bundle Dia., Natural, 1.73 in L, 10 PK

  • Mfr # CCAL2H5870-X

  • Zoro # G004858314


product price: $493.99
/pk 10, $49.40/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Clamp Color
Natural
Max. Bundle Dia.
2.76 in
Mounting Method
M10 Bolt
Length
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCAL2H5870-X
Zoro #
G004858314
UPC #
61305674745
Country of Origin
China

Dimensions

Max. Bundle Dia.
2.76 in
Length
1.73 in
Width
5-3/16 in

Details

Item
Cable Cleat
Material
Aluminum
Clamp Color
Natural
Mounting Method
M10 Bolt
Standards
IEC 61914:2015
For Use With
Single cables w/a cable diameter of 58-70mm
Clamp Material
Aluminum
Color
Natural
Temp. Range
140 Degrees F to -40 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
Flame-Resistant

Description

The CCAL2H5870-X Two-Hole Aluminum Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 131kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 58-70mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolts. Insulating spacers and washers sold separately for protection against galvanic corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.