
CABLE MANAGER HORIZONTAL, 1RMU 1.7"H X 19"W X 7.9"D
Mfr # WMPLSE
Zoro # G0239042
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Width
19"
Height
1.50"
Includes
Manager, covers, hardware kit
Depth
2"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMPLSE
Zoro #
G0239042
UPC #
74983378005
Country of Origin
Unknown
Dimensions
Width
19"
Height
1.50"
Depth
2"
Overall Height (mm)
44.1
Overall Height (In.)
1.7
Overall Width (In.)
19
Overall Depth (mm)
200.1
Overall Width (mm)
483
Overall Depth (In.)
7.9
Panel Width
19"
Rack Height
1U
Details
Includes
Manager, covers, hardware kit
Color
Black
Number of Rack Units
1
Cover Material
PVC
Orientation
Horizontal
Body Material
ABS
Product Type
Cable Organizer
Environment
Indoor
Finger Material
ABS
Product Name
PatchLink Horizontal Cable Manager
Product Color
Black
Product Line
PatchLink
Cable Manager Type
Cable Manager
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.