
CABLE MANAGER HORIZONTAL, 1RMU 1.7"H X 19"W X 8.9"D (Discontinued)
- Mfr # WMPSE
- Zoro # G0236574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMPSE
Zoro #
G0236574
UPC #
-
Country of Origin
Unknown
Dimensions
Length
19"
Width
8.90"
Height
1.70"
Depth
8.90"
Rack Height
1U
Panel Width
19"
Details
Environmentally Friendly
Yes
Cable Manager Type
Cable Manager
Product Model
WMPSE
Product Material
ABS Plastic
Product Line
PatchLink
Product Name
PatchLink WMPSE Cable Manager
Product Type
Cable Organizer
Product Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.