
CABLE MGMT IN-CABINET VERTICAL, 71"H X 3"W X 3"D FRONT-MOUNT, BLACK ROHS
Mfr # CWMPV3340
Zoro # G0241842
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Width
3.25"
Height
70"
Depth
3"
Includes
Manager, cover, hardware kit
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWMPV3340
Zoro #
G0241842
UPC #
74983793150
Country of Origin
Unknown
Dimensions
Width
3.25"
Height
70"
Depth
3"
Overall Height (In.)
70
Overall Height (mm)
1778
Overall Depth (In.)
3.24
Overall Width (mm)
83
Overall Depth (mm)
82.3
Overall Width (In.)
3.25
Details
Includes
Manager, cover, hardware kit
Color
Black
Cover Material
PVC
Environment
Indoor
Number of Rack Units
40
Body Material
PVC
Orientation
Vertical
Product Type
Cable Organizer
Product Name
Cable Manager
Product Material
Polyvinyl Chloride (PVC)
Product Color
Black
Cable Manager Type
Cable Manager
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.