Panduit

Cable Tie, 11.8", Nylon, Black, PK50


original price: $79.03
27% off
new price: $57.55
/pk 50, $1.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 11-13/16"
  • Color Black
  • Width 0.27"
  • Tensile Strength 120 lb.
  • Max. Bundle Dia. 3 in
See all product information

Product Information

  • Brand Panduit
  • MFR # BT3LH-L0
  • Zoro # G0761822
  • UPC #
    74983412631
  • Country of Origin Costa Rica
  • Category Cable Ties

Dimensions

Length 11-13/16"
Width 0.27"
Max. Bundle Dia. 3 in
Depth 11.80"
Overall Length (mm) 300
Body Width (In.) 0.275
Minimum Bundle Diameter (In.) 0.188
Maximum Bundle Diameter (mm) 76
Maximum Bundle Diameter (In.) 3
Body Width (mm) 7
Minimum Bundle Diameter (mm) 4.8
Overall Length (In.) 11.8

Details

Color Black
Item Cable Tie
Tensile Strength 120 lb.
Material Weather Resistant Nylon 6.6
Temp. Range -60 to 85°C
Cable Tie Duty Light Heavy Duty
Standards CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190
Indoor/Outdoor Indoor or Outdoor
Locking Style Stainless Steel Barb
Basic Material Nylon
Design Dome-top Head
Thickness 5/64"
Resists UV
Product Line Dome-Top Barb Ty
Cable Manager Type Cable Tie
Product Name Dome-Top BT Series Barb Ty Weather Resistant Locking Cable Tie
Additional Information </li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 250</li><li>Bulk Ctn Qty: 2500</li></ul>
Product Type Cable Tying
Product Material Nylon
Environment Indoor/Outdoor
Minimum Loop Tensile Strength (N) 534
Body Thickness (In.) 0.065
Minimum Operating Temperature (°F) -76
For Use With GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Maximum Operating Temperature (°C) 85
Body Thickness (mm) 1.7
Minimum Operating Temperature (°C) -60
Sub Brand Dome-Top®
Standards Met UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
Maximum Operating Temperature (°F) 185
Minimum Installation Temperature (°C) -20
Minimum Loop Tensile Strength (lb) 120
Minimum Installation Temperature (°F) -4
Resistance Properties UV Resistant
Maximum Operating Temperature (°F) 185
Minimum Operating Temperature (°F) -76
Minimum Installation Temperature (°F) -4
Minimum Installation Temperature (°C) -20
Maximum Operating Temperature (°C) 85
Minimum Operating Temperature (°C) -60

Description

Cable Tie,11.8 In.,Nylon,Black,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.