Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # BT4M-C0

  • Zoro # G3288144


product price: $29.85
/pk 100, $0.30/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Nominal Length
14-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4M-C0
Zoro #
G3288144
UPC #
074983602742
Country of Origin
Costa Rica

Dimensions

Nominal Length
14-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.04"
Actual Length
14.2 in
Depth
14.20"
Body Thickness (mm)
1.2
Maximum Bundle Diameter (In.)
4
Body Thickness (In.)
0.046
Maximum Bundle Diameter (mm)
101.6
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Tool Code
E
Metal Detectable
No
Locking Style
Stainless Steel Barb
UL Type
2
Standards
UL 62275 (Type 2, 21), CSA, CE, RoHS
Features
Cross Section: MiniaturePackaging:Std Pkg Qty: 100Std Ctn Qty: 1000Bulk Pkg Qty: 1000Bulk Ctn Qty: 10000
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Number of Straps
1
Min. Temp. Rating
-76 Degrees F
Max. Temp. Rating
185 Degrees F
Recommended Tool
376W68, 62PX63, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTS
Plenum Rated
No
Cable Tie Properties
Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
Product Line
Dome-Top Barb Ty
Additional Information
</li> </ul>Cross Section: Miniature</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 100</li><li>Std Ctn Qty: 1000</li><li>Bulk Pkg Qty: 1000</li><li>Bulk Ctn Qty: 10000</li></ul>
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (lb)
18
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Flame Retardant
No
Temp. Range
-76 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Miniature

Description

Cable Tie, Standard, Actual Length 14.2 in, Width 0.09 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.