Shop PANDUIT
See all product information
Create Account
Cable Tie, 23-1/2 in L, 6 in Max Bundle Dia., Silver, 316 Stainless Steel, 700 lb Strength, 50 PK
- Mfr # MLT6EH15-LP316
- Zoro # G2757608
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
23-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
6 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT6EH15-LP316
- Zoro #
- G2757608
- UPC #
- 7498344637
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant
- Color
- Silver
- Material
- 316 Stainless Steel
- Tensile Strength
- 700 lb
- Application
- Used in Corrosive Environment
- Operating Temp. Range
- -60 Degrees to 538 Degrees C
- Standards
- UL E56854, CE, ABS, GL, BV, LR, DNV
- Product Line
- Pan-Steel
- Certifications & Standards
- RoHS, UL2043
- Additional Information
- Max. Bundle Diameter: 6", Min. Bundle Diameter: 1.0", Thickness: 0.015"
Dimensions
- Nominal Length
- 23-1/2 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 6 in
- Thickness
- 0.015 in
Description
MLT Tie, 316 SS, Extra Heavy, 23.4 (594mm), .015 (.38mm) thk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.