
Cable Tie, 14-1/2 in L, 4.02 in Max Bundle Dia., Red, Nylon, 222 N Strength, 100 PK
Mfr # S15-50-C2
Zoro # G604859766
product price:Â $10.99
/pk 100, $0.11/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.02 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S15-50-C2
Zoro #
G604859766
UPC #
61305665627
Country of Origin
China
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.02 in
Thickness
0.051 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Red
Material
Nylon
Tensile Strength
222 N
Outdoor Use
No
Standards
Culus Listed, CE Compliant, UL 62275 (Type 2, 21), RoHS Complaint
Operating Temp. Range
185 Degrees F to -40 Degrees F
Description
The S15-50-C2 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are red in color and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.