
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., White, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # PLT4S-C10
Zoro # G2801909
product price: $65.15
/pk 100, $0.65/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT4S-C10
Zoro #
G2801909
UPC #
7498354781
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
101.6
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
4
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
50 lb
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Product Line
Pan-Ty
Description
Cable Tie, 14.5L (368mm), Standard, Nylon, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.