Cable Tie, 15-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # BC4S-S10-D

  • Zoro # G2752647


product price:  $312.99
/pk 500, $0.63/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
15-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4S-S10-D
Zoro #
G2752647
UPC #
7498370782
Country of Origin
Costa Rica

Dimensions

Nominal Length
15-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Recognized, UL Listed, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Product Line
Dome-Top

Description

Clamp Tie, Metal Barb, 15.6L (396mm), Standard, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.