Cable Tie, 15 in L, 4 in Max Bundle Dia., White, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # BT4LH-TL69

  • Zoro # G2797508


product price:  $276.99
/pk 250, $1.11/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Plenum Rated
Nominal Length
15 in
Width
0.275 in
Nominal Max. Bundle Dia.
4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT4LH-TL69
Zoro #
G2797508
UPC #
7498312157
Country of Origin
Costa Rica

Dimensions

Nominal Length
15 in
Width
0.275 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.065 in
Body Thickness (In.)
0.065
Maximum Bundle Diameter (mm)
101.6
Body Thickness (mm)
1.7
Maximum Bundle Diameter (In.)
4

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
120 lb
Operating Temp. Range
-60 degrees Celsius to 85 degrees celcius
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190
For Use With
GTH-E, GS4H-E, GS4EH-E, STH2, ST3EH, STHV
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
120
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (N)
534
Product Line
Dome-Top

Description

Cable Tie, Metal Barb, 14.9L (378mm), Light-Heavy, Flame Retardant Nylon, Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.