
Cable Tie, 15 in L, 4.10 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLB4S-M30
Zoro # G2752848
product price: $386.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLB4S-M30
Zoro #
G2752848
UPC #
7498355691
Country of Origin
Singapore
Dimensions
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.10 in
Thickness
0.052 in
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Recognized
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Double Loop Tie, 14.8L (376mm), Standard, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.