Zoro Homepage

Cable Tie Strap, 15-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # SSC4H-S25-L

  • Zoro # G0793797


product price: $62.39
/pk 50, $1.25/ea

Key Features

Cable Tie Style
Releasable
Nominal Length
15-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC4H-S25-L
Zoro #
G0793797
UPC #
7498352039
Country of Origin
Singapore

Dimensions

Nominal Length
15-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
1/16"
Depth
15.60"

Details

Item
Cable Tie Strap
Cable Tie Style
Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Design
Clamp Tie
Locking Style
Releasable
Features
Cross Section: Light-HeavyLocking Style: ReleasableMetric Screw Size: M6Maximum Bundle Diameter: 4.00 InchNominal Hole Diameter: 0.260 Inch
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant, CE
Operating Temp. Range
-60 degrees celsius
Additional Information
Cross Section: Light-Heavy, Locking Style: Releasable, Metric Screw Size: M6, Maximum Bundle Diameter: 4.00 Inch, Nominal Hole Diameter: 0.260 Inch
Product Line
Sta-Strap
Certifications & Standards
RoHS, CSA, UL94V-2, CE

Description

Cable Tie,15.6 In.L,Nylon,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.