Cable Tie, 17 in L, 4 in Max Bundle Dia., Silver, 316 Stainless Steel, 700 lb Strength, 50 PK

  • Mfr # MLT4EH15-LP316

  • Zoro # G2782747


product price:  $165.99
/pk 50, $3.32/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
17 in
Width
1/2 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT4EH15-LP316
Zoro #
G2782747
UPC #
7498344636
Country of Origin
United States

Dimensions

Nominal Length
17 in
Width
1/2 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
700 lb
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Application
Used in Harsh Environment
Standards
UL E56854, CE, ABS, GL, BV, LR, DNV
Additional Information
Cross Section: Extra-Heavy, Maximum Bundle Diameter: 4.0 inch, Minimum Bundle Diameter: 1.0 inch, Thickness: 0.15 inch
Certifications & Standards
RoHS
Product Line
Pan-Steel

Description

MLT Tie, 316 SS, Extra Heavy, 17.1 (434mm), .015 (.38mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.