Panduit
Cable Tie, 2-Piece, 5.5L (140mm), Miniat
- Zoro #: G2804937
- Mfr #: SST1.5M-M20
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-1/2 in
- Color: Black
- Width: 0.095 in
- Tensile Strength: 18 lb
- Max. Bundle Dia.: 1-1/4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: UL Recognized, UL 62275 Compliant, CE Compliant
$82.75
Pk of 1000, $0.08/ea
Subtotal: $82.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 14-31/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 250 S14-120-TL
- PANDUIT Marker Tie, Wrap, 7.4L (188mm), Standard PL3M2S-D0
- PANDUIT Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (1000 Pack), 1000PK SMP18A-C0
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 PLC1.5I-S8-C
- PANDUIT Cable Tie Mount, .43" (10.9mm)W, #6 Rive TM2R6-M0
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 1000 PLC1.5I-S8-M
- PANDUIT Swivel Tie Mount, Natural, Nylon 6.6, fo TM1-X2-M
- PANDUIT 14-45/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 ILT4S-M
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 PLT8H-C
- VELCRO BRAND FASTENER, REUSABLE TIES, BK VEK90924
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 TY34
- Panduit Cable Ties