Cable Tie, 27 in L, 8 in Max Bundle Dia., Silver, 316 Stainless Steel, 450 lb Strength, 50 PK

  • Mfr # MLT8WH-LP316

  • Zoro # G2759568


product price:  $235.99
/pk 50, $4.72/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
27 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT8WH-LP316
Zoro #
G2759568
UPC #
7498379686
Country of Origin
United States

Dimensions

Nominal Length
27 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
450 lb
Standards
CE, ABS, LR, UL
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Application
Used in Corrosive Environment
Additional Information
Max. Bundle Diameter: 8", Min. Bundle Diameter: 2", Thickness: 0.010"
Product Line
Pan-Steel
Certifications & Standards
RoHS

Description

MLT Wave Tie, 316 SS, Heavy, 26.8 (679mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.