Zoro Homepage

Cable Tie, 3 in L, 0.60 in Max Bundle Dia., Natural, Nylon 6/6, 8 lb Strength, 1000 PK

  • Mfr # PLT.6SM-M

  • Zoro # G0783297


product price: $46.95
/pk 1000, $0.05/ea

Key Features

Nominal Length
3 in
Width
5/64 in
Nominal Max. Bundle Dia.
0.60 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT.6SM-M
Zoro #
G0783297
UPC #
74983560387
Country of Origin
Singapore

Dimensions

Nominal Length
3 in
Width
5/64 in
Nominal Max. Bundle Dia.
0.60 in
Thickness
1/32"
Depth
2.80"
Length
2-13/16"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
8 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
Indoor/Outdoor
Indoor
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Subminiature, Locking Style: Locking
Product Line
Pan-Ty
Cable Tie Duty
Subminiature
Basic Material
Plastic

Description

Cable Tie,2.8 In.L,Nylon,White,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.