Cable Tie, 29-1/2 in L, 4 in Max Bundle Dia., Silver, 316 Stainless Steel, 1000 lb Strength, 25 PK
- Mfr # MLT4DEH15-Q316
- Zoro # G2767058
product price:Â
$
139.99
/pk of 25, $5.60/ea
Free Shipping & Returns
Key Features
Cable Tie Style
MLT Strap
Nominal Length
29-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT4DEH15-Q316
- Zoro #
- G2767058
- UPC #
- 7498344628
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- MLT Strap
- Color
- Silver
- Material
- 316 Stainless Steel
- Tensile Strength
- 1000 lb
- Outdoor Use
- Yes
- Operating Temp. Range
- -60 Degrees to 538 Degrees C
- Product Series
- MLTD
- Certifications & Standards
- RoHS
- Product Line
- Pan-Steel
- Additional Information
- Cross Section: Extra-Heavy, Maximum Bundle Diameter: 4.0 inch, Minimum Bundle Diameter: 1.0 inch, Thickness: 0.015 inch
Dimensions
- Nominal Length
- 29-1/2 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 4 in
- Thickness
- 0.015 in
Description
MLT Tie, 316 SS, Double Wrap, Extra Heavy, 29.5 (749mm), .015 (.38mm) thk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.