Cable Tie, 43-1/2 in L, 13 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 25 PK

  • Mfr # PLT13H-Q

  • Zoro # G2775765


product price:  $77.35
/pk 25, $3.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heavy
Nominal Length
43-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
13 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT13H-Q
Zoro #
G2775765
UPC #
7498354190
Country of Origin
Singapore

Dimensions

Nominal Length
43-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
13 in
Thickness
0.078 in
Depth
43.30"

Details

Item
Cable Tie
Cable Tie Style
Heavy
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
UL Type
1; 11
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Product Line
Pan-Ty
Additional Information
Cross Section: Heavy, Locking Style: Locking

Description

Cable Tie, 43.3L (1100mm), Heavy, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.