Shop All Cable Ties
Panduit
Cable Tie, 4"L, Nylon, Brown/White, PK50
Mfr # PLT1M-L1-10
Zoro # G0783820
product price: $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # PLT1M-L1-10
- Zoro # G0783820
- UPC # 7498353985
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4" |
Width | 7/64" |
Max. Bundle Dia. | 0.87 in |
Depth | 4" |
Overall Length | 3.9 in |
Details
Description
Cable Tie,4 In.L,Nylon,Brown/White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J22Q8)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- Panduit Cable Ties