
Cable Tie, 5 in L, 0.94 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # S5-50-C
Zoro # G3180523
product price:Â $3.65
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.95
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
0.94 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5-50-C
Zoro #
G3180523
UPC #
61305625883
Country of Origin
Thailand
Dimensions
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
0.94 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Description
Cable Tie,4.7 In. L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.