Cable Tie, 53-1/2 in L, 8 in Max Bundle Dia., Silver, 316 Stainless Steel, 1 lb Strength, 25 PK
- Mfr # MLT8DEH15-Q316
- Zoro # G2754738
product price:Â
$
235.99
/pk of 25, $9.44/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Self-Locking
Nominal Length
53-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT8DEH15-Q316
- Zoro #
- G2754738
- UPC #
- 7498344630
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Self-Locking
- Color
- Silver
- Material
- 316 Stainless Steel
- Tensile Strength
- 1 lb
- Outdoor Use
- Yes
- Operating Temp. Range
- -60 Degrees to 538 Degrees C
- Locking Style
- Self Locking
- Application
- Used in Corrosive Environment
- Product Series
- MLTD
- Certifications & Standards
- RoHS
- Product Line
- Pan-Steel
- Additional Information
- Thickness: 0.015 inch, Maximum Bundle Diameter: 8.0 inch, Minimum Bundle Diameter: 1.0 inch, Cross Section: Extra-Heavy
Dimensions
- Nominal Length
- 53-1/2 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 8 in
- Thickness
- 0.015 in
Description
MLT Tie, 316 SS, Double Wrap, Extra Heavy, 53.5 (1359mm), .015 (.38mm) thk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.