Cable Tie, 6 in L, 1.38 in Max Bundle Dia., Yellow, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # PLT1.5I-C4Y

  • Zoro # G0783358


product price:  $19.39
/pk 100, $0.19/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT1.5I-C4Y
Zoro #
G0783358
UPC #
7498344411
Country of Origin
Singapore

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.38 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Yellow
Material
Nylon 6/6
Tensile Strength
40 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,5.6 In.L,Nylon,Yellow,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.