Cable Tie, 7-1/2 in L, 1-15/16 in Max Bundle Dia., Red, HALAR Fluoropolymer, 50 lb Strength, 100 PK

  • Mfr # PLT2S-C702Y

  • Zoro # G0784959


product price:  $213.99
/pk 100, $2.14/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Impact Resistant, Plenum Rated
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-15/16 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT2S-C702Y
Zoro #
G0784959
UPC #
-
Country of Origin
Costa Rica

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-15/16 in
Thickness
0.06 in
Actual Length
7.4 in
Max. Bundle Dia.
1.88 in

Details

Item
Cable Tie
Cable Tie Style
Impact Resistant, Plenum Rated
Color
Red
Material
HALAR Fluoropolymer
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Plastic Pawl
Design
One-Piece Locking Wedge
Metal Detectable
No
UL Type
2
Standards
CSA, RoHS, UL
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Cable Tie Properties
Impact Resistant, Plenum Rated
Recommended Tool
376V35, 52ZJ96, 52ZJ97, Mfr. No. GS4H-E, Mfr. No. PTH, Mfr. No. PTS
Max. Temp. Rating
185 Degrees F
Plenum Rated
Yes
Number of Straps
1
Min. Temp. Rating
-76 Degrees F
Basic Material - Cable Tie
Specialty
Cable Tie Duty
Standard
Flame Retardant
No
Temp. Range
-76 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 7.4 in, Width 0.32 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Maroon, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Impact Resistant, Plenum Rated, Standard, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Thickness 0.06 in, Max. Bundle Dia. 1.88 in, Material Halar Fluoropolymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.