Cable Tie, 7-1/2 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 50 PK

  • Mfr # PL3M2S-L

  • Zoro # G0782420


product price:  $80.99
/pk 50, $1.62/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL3M2S-L
Zoro #
G0782420
UPC #
7498355286
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
3/64"
Depth
7.40"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Features
Cross Section: StandardWrite-On Area: 0.87 Inch x 1.79 Inch
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Standard, Write-On Area: 0.87 Inch x 1.79 Inch
Product Line
Pan-Ty

Description

Cable Tie,7.4 In.L,Nylon,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.