Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Brown, PEEK, 150 lb Strength, 1000 PK

  • Mfr # PLT2S-M71

  • Zoro # G0785108


product price: $1,682.99
/pk 1000, $1.68/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT2S-M71
Zoro #
G0785108
UPC #
7498390462
Country of Origin
Costa Rica

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
3/64"
Body Thickness (In.)
0.055
Maximum Bundle Diameter (mm)
48
Maximum Bundle Diameter (In.)
1.88
Body Thickness (mm)
1.4

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Brown
Material
PEEK
Tensile Strength
150 lb
Outdoor Use
Yes
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 260 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2
Minimum Loop Tensile Strength (lb)
150
Minimum Loop Tensile Strength (N)
668
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Product Line
Pan-Ty

Description

Cable Tie,7.4 In.L,Peek,Brown,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.