Cable Tie, 7-1/2 in L, 1.88 in Max Bundle Dia., Green, Polypropylene, 30 lb Strength, 1000 PK

  • Mfr # PLT2S-M109

  • Zoro # G0416779


product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2S-M109
Zoro #
G0416779
UPC #
74983548217
Country of Origin
Singapore

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.88 in
Thickness
0.052 in
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
48
Maximum Bundle Diameter (In.)
1.88
Body Thickness (mm)
1.3
Depth
7.40"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant
Color
Green
Material
Polypropylene
Tensile Strength
30 lb
Outdoor Use
No
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
133
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
30
Additional Information
Indoor Use, Cross Section: Standard, Locking Style: Locking
Product Line
Pan-Ty

Description

Cable Tie,Std,7.4 In.,Poly,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.