Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Blue, Nylon 6/6, 30 lb Strength, 100 PK

  • Mfr # PLT2I-C96A

  • Zoro # G714652981


product price: $40.19
/pk 100, $0.40/ea

Key Features

Cable Tie Style
Standard
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2I-C96A
Zoro #
G714652981
UPC #
613056823709
Country of Origin
Costa Rica

Dimensions

Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05 in
Actual Length
8 in
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Blue
Material
Nylon 6/6
Tensile Strength
30 lb
Outdoor Use
No
UL Type
UL 746B
Min. Temp. Rating
-40 Degrees C
Standards
RoHS Compliant
Max. Temp. Rating
85 Degrees C
Metal Detectable
Yes
Locking Style
Plastic Pawl
Number of Straps
100
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Properties
Metal Detectable
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Duty
Intermediate
Plenum Rated
No
Recommended Tool
GTS-E

Description

Cable Ties, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Metal Detectable, Intermediate, Nominal Max. Bundle Dia. 2 in, Marking Pad Orientation Not Applicable, Temp. Range -40 Degrees C to 85 Degrees C, Number of Straps 100, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, Screw Mount Hole Size Not Applicable, Panel Mount Wall Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.