Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT2H-TL4Y
Zoro #
G0784563
UPC #
-
Country of Origin
Singapore
Dimensions
Length
8-7/64"
Width
5/16"
Thickness
5/64"
Details
Color
Yellow
Item
Cable Tie
Tensile Strength
120 lb.
Material
Nylon 6.6
Cable Tie Duty
Light Heavy Duty
Tensile Strength - Cable Tie
120 lb
Indoor/Outdoor
Plenum
Locking Style
Locking
Basic Material
Nylon
Design
One-Piece Locking Wedge
Description
Cable Tie,8.1 In.L,Nylon,Yellow,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.