Panduit
Cable Tie, Lh, 14.5in, Nat, PK50
Mfr # PLT4H-L
Zoro # G0417485
original price:
$40.19
9% off
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Color Natural
- Width 0.30"
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20F)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- Panduit Cable Ties