Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABM1M-AT-C
Zoro # G0761107
product price: $70.35
/pk 100, $0.70/eaKey Features
Size
0.5 in L x 0.5 in W x 0.15 in H
Color
White
Material
Nylon 6.6
Tensile Strength
0.13 lb.
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABM1M-AT-C
Zoro #
G0761107
UPC #
007498358064
Country of Origin
United States
Dimensions
Size
0.5 in L x 0.5 in W x 0.15 in H
Length
1/2"
Width
1/2"
Height
0.15 in
Slot Width
0.12 in
Slot Height
0.06 in
Length (Straight Wireway)
0.5 in
Details
Item
Cable Tie Mount
Color
White
Material
Nylon 6.6
Tensile Strength
0.13 lb.
Indoor/Outdoor
Indoor
Basic Material
Plastic
Metal Detectable
No
Features
Used With Cable Tie: MiniatureEnvironment: Indoors/HighTemp
Standards
CE Compliant, RoHS Compliant, UL Recognized
Temp. Range
-20 Degrees to 180 Degrees F
Flame Retardant
No
Mounting Method
Adhesive Mount
For Use With
Miniature, Intermediate and Standard Cable Ties
Clip Type
Four-Way
Max. Temp. Rating
180 Degrees F
Min. Temp. Rating
-20 Degrees F
Number of Entries
4
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.12 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 0.5 in, Width 0.5 in, Height 0.15 in, 0.5 in L x 0.5 in W x 0.15 in H, Temp. Range -20 Degrees to 180 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized, Max. Temp. Rating 180 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.