1/2 Inch Cord Grip Grommet, F2 Body Size, 2 Or 3 Holes, 6.35Mm (.250 Inch)
- Mfr # 1301800316
- Zoro # G005784155
product price:Â
$
6.75
/ea
Sold in multiples of 13 for
$87.75
Key Features
Type
Grommet
Series
130180
IP Rating
IP67
Lighted Connector
No
Locking Blade
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301800316
- Zoro #
- G005784155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Grip Body Size
- F2 1/2"
Details
- Item
- Watertite
- Type
- Grommet
- Series
- 130180
- IP Rating
- IP67
- Lighted Connector
- No
- Locking Blade
- No
- Flange
- No
- GFCI
- No
- Flip Lid
- No
- Product Name
- Watertite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.