Zoro Homepage

Cable Tie Mount, Adhesive Backed, PK100

  • Mfr # ABM2S-AT-C

  • Zoro # G0760809


product price: $98.19
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Color
White
Material
ABS
Width
1"
Tensile Strength
0.5 lb.
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM2S-AT-C
Zoro #
G0760809
UPC #
74983584963
Country of Origin
United States

Dimensions

Width
1"
Length
1"
Height
0.17"
Depth
1"
Overall Length
1 inch

Details

Item
Cable Tie Mount
Color
White
Material
ABS
Tensile Strength
0.5 lb.
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-29 to 70°C
Features
Used With Cable Ties: Miniature, Intermediate, StandardEnvironment: Indoors/HighTemp
Standards
UL Recognized, CE Compliant
Mounting Method
Adhesive
Application
For Miniature, Intermediate and Standard Cables Ties
Product Type
Cable Tying
Additional Information
Used With Cable Ties: Miniature, Intermediate, Standard, Environment: Indoors/HighTemp
Product Name
4-Way Adhesive Backed Cable Tie Mount
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Color
White
Cable Manager Type
Cable Tie Mount
Min Operating Temperature
-29 degrees celsius
Max Operating Temperature
82 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.