Zoro Homepage

Cable Tie Mount, Screw Applied, PK100

  • Mfr # TM2S6-C

  • Zoro # G0795142


product price: $52.15
/pk 100, $0.52/ea

Key Features

Size
0.63 in L x 0.43 in W x 0.28 in H
Color
natural
Material
Nylon 6.6
Length
5/8"
Width
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM2S6-C
Zoro #
G0795142
UPC #
007498358200
Country of Origin
United States

Dimensions

Size
0.63 in L x 0.43 in W x 0.28 in H
Length
5/8"
Width
7/16"
Height
0.28 in
Slot Width
0.22 in
Slot Height
0.06 in
Screw Mount Hole Size
#6
Length (Straight Wireway)
0.63 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-76 Degrees to 185 Degrees F
Features
Environment: IndoorsMetric Screw Size: M3
Metal Detectable
No
Standards
CE Compliant, RoHS Compliant, UL E136577
Flame Retardant
No
Mounting Method
Screw Mount
For Use With
Miniature, Intermediate and Standard Cable Ties
Min. Temp. Rating
-76 Degrees F
Number of Entries
2
Screw Mount Style
Saddle
Max. Temp. Rating
185 Degrees F

Description

Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.22 in, Slot Height 0.06 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.63 in, Width 0.43 in, Height 0.28 in, 0.63 in L x 0.43 in W x 0.28 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #6, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.