Zoro Homepage

Cable Tie Mount, Through Panel, PK500

  • Mfr # PUM-100-2S-D30

  • Zoro # G0789378


product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Heat Stabilized Nylon 6.6
Tensile Strength
50 lb.
Length
21/32"
Width
21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUM-100-2S-D30
Zoro #
G0789378
UPC #
7498390834
Country of Origin
Costa Rica

Dimensions

Length
21/32"
Width
21/32"
Height
0.66 in

Details

Item
Cable Tie Mount
Color
Black
Material
Heat Stabilized Nylon 6.6
Tensile Strength
50 lb.
Basic Material
Plastic
Indoor/Outdoor
Indoor
Temp. Range
-60 to 115°C
Resists
Heat
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Mounting Method
Fir Tree Mount
Max Operating Temperature
115 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius

Description

Cable Tie Mount,Through Panel,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.