
Cable Tie Mounts, Screw Applied, PK100
Mfr # PP1S-S10-C
Zoro # G0788057
product price: $97.79
/pk 100, $0.98/ea
Free Shipping & Returns
Key Features
Color
natural
Material
Nylon 6.6
Width
23/32"
Indoor/Outdoor
Indoor
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP1S-S10-C
Zoro #
G0788057
UPC #
7498358943
Country of Origin
United States
Dimensions
Width
23/32"
Length
1-1/16"
Height
1.97"
Overall Length
1.06 in
Details
Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-60 to 85°C
Standards
UL Recognized, CE Compliant
Mounting Method
Screw
Application
Supports Cable Bundles Above or Away from Surface
Product Type
Cable Tying
Product Name
Cable Tie Mount
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Color
Natural
Max Operating Temperature
115 degrees celsius
Product Class
Cable & Wire Ties, Mounts & Straps
Min Operating Temperature
-60 degrees celsius
Description
Cable Tie Mounts,Screw Applied,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.