Zoro Homepage

Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 80 lb Strength, 250 PK

  • Mfr # PRT2H-TL0

  • Zoro # G2770129


product price: $177.99
/pk 250, $0.71/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT2H-TL0
Zoro #
G2770129
UPC #
7498338924
Country of Origin
Singapore

Dimensions

Nominal Length
8-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
70 mil

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
80 lb
Outdoor Use
Yes
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie, Releasable, 8.4L (213mm), Light-Heavy, Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.