Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Label, Polyester, Safety Function s

  • Mfr # PESS-B-SS

  • Zoro # G2774268


product price: $50.19
/pk 10, $5.02/ea

Key Features

Legend
SAFETY FUNCTION
Color
Black, White
Material
Polyester
Temp. Range
-40 to 250°F
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PESS-B-SS
Zoro #
G2774268
UPC #
7498343280
Country of Origin
United States

Dimensions

Label Height
2 in
Width
8.25 in
Height
2 in

Details

Item
ID Label
Legend
SAFETY FUNCTION
Color
Black, White
Material
Polyester
Temp. Range
-40 to 250°F
Background Color
White
No. of Labels
20
Legend Color
Black
Type
ID Label, Conductor Label

Description

Card Label, Polyester, Safety Function symbol, 0.63", 20/cd, 10 cds/pk, BL/WH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.