Zoro Homepage
This item is Discontinued.
Panduit Cat 5E Leadframe Jack Module (25 Pack), 25PK NK5E88MRD-Q

Cat 5E Leadframe Jack Module (25 Pack), 25PK (Discontinued)

  • Mfr # NK5E88MRD-Q
  • Zoro # G504858630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5E88MRD-Q
Zoro #
G504858630
UPC #
7498399724
Country of Origin
China

Dimensions

Width
0.65 in
Height
0.87 in
Depth
1.37 in
Overall Length
1.37 in
Overall Width
0.65
Overall Height
0.87
Height (in.)
0.87
Depth (in.)
1.37

Description

The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is red and includes 25 per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.