Zoro Homepage

Cat 6 Utp Jack Module, Tp Style, Red (10 Pack), 10PK

  • Mfr # NK6TMRD

  • Zoro # G904858858


product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Color
Red
Depth
1.43 in
Termination Type
TP Style
Width
0.58 in
Type
Jack Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6TMRD
Zoro #
G904858858
UPC #
7498343820
Country of Origin
United States

Dimensions

Depth
1.43 in
Width
0.58 in
Height
0.76 in
Overall Height
0.76
Overall Length
1.43 in
Overall Width
0.58
Overall Depth (In.)
1.43
Overall Height (In.)
0.76
Overall Width (In.)
0.58
Overall Length (In.)
1.43

Description

The NetKey Cat 6 UTP TP Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.