Zoro Homepage

Cat6A Patch Cord, Cm/Lszh, Green, (10 Pack), 10PK

  • Mfr # NK6APC5MGR

  • Zoro # G304859493


product price: $241.99
/pk 10, $24.20/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC5MGR
Zoro #
G304859493
UPC #
7498396276
Country of Origin
Multiple

Dimensions

Length - Patch Cord
5 m
Outside Dia.
6.4 mm
Conductor Size
26 AWG
Wire Size
26 AWG
Overall Length
5 m

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Green
Connector Type
Modular Plug
Solid / Stranded
Stranded
Shielding Type
U/UTP
Temp. Range
-10 to 60°C
Jacket Material
Polyvinyl Chloride
Standards
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Material
Plug: Polycarbonate
Color
Green
Application
(1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5) Parallel processing and high speed computing.

Description

The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 meters in length and green.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.