Zoro Homepage

Cat6A Patch Cord, Cm/Lszh, Off White (10 Pack), 10PK

  • Mfr # NK6APC2M

  • Zoro # G204858312


product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
2 m
Standards
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC2M
Zoro #
G204858312
UPC #
7498396204
Country of Origin
Multiple

Dimensions

Length - Patch Cord
2 m
Wire Size
26 AWG
Outside Dia.
6.4 mm
Conductor Size
26 AWG
Overall Length
6.6 ft

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Jacket Material
Polyvinyl Chloride
Shielded
No
Connector Type
Modular Plug
Item - Data Cable
NetKey Copper Patchcord
Shielding Type
U/UTP
Material
Plug: Polycarbonate
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Color
Off White
Color
White
Category - Data Cable
6a
Temp. Range
-10 to 60°C
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Application

Description

The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 2 meters in length and off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.