This item is Discontinued.

Panduit CATEGORY 6, RJ45, 8-POSITION, 8-WIREUNIVERSAL COUPLER, MODULE -OFF-WHITE CC688IW

CATEGORY 6, RJ45, 8-POSITION, 8-WIREUNIVERSAL COUPLER, MODULE -OFF-WHITE (Discontinued)

  • Mfr # CC688IW
  • Zoro # G1207806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC688IW
Zoro #
G1207806
UPC #
74983017829
Country of Origin
Unknown

Dimensions

Length - Patch Cord
0.71 in
Depth
1.09 in
Width
0.6"

Details

Connector Type - Patch Cord
Coupler Module
Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801 Standards, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Item - Data Cable
Coupler Module
Color
Offwhite
Category - Data Cable
6
Temp. Range
-10 to 75°C
Features
Heat-Resistant
Shielded
No
Shielding Type
U/UTP
Jacket Color
Off White
Jacket Material - Wire and Cable
Polycarbonate
Connector Details
1 x RJ-45 Network Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
Network Connector
Product Type
Network Connector
Product Color
Off White
Termination
Idc
Category
CATEGORY 6
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.